- AC Motor
- Severe Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Phase | Three Phase |
| C Dimension | 15.86 in |
| RPM | 3600 rpm |
| Frame | 182/4T |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| Full Load Amps | 5.99 |
| Mounting | Foot Mounted |
| Efficiency Group | Super Premium Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 90.2 % |
| Input Phase | Three Phase |
| HP | 5 |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Weight | 98.0 LB |
| EAN or UPC | 7891327886018 |

