
- AC Motor
- IEEE Severe Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
Frame | 182/4T |
Hz | 60 Hz |
Voltage Rating | 575 |
Mounting | Foot Mounted |
Enclosure | TEFC |
Motor Application | Severe Duty |
Full Load Efficiency | 89.5 % |
Full Load Amps | 5.16 |
RPM | 1800 rpm |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
HP | 5 |
Phase | Three Phase |
Weight | 112.0 LB |
EAN or UPC | 7891327137745 |
