- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1800/1500 rpm
- Three Phase
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 460/380-415/660-690 |
| Enclosure | TEFC |
| Hz | 60/50 Hz |
| Service Factor | 1.25 |
| RPM | 1.2 rpm |
| Frame | 132S |
| C Dimension | 19.291 in |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| HP | 7 1/2 |
| Full Load Amps | 9.07 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Weight | 131.0 LB |
| EAN or UPC | 79093232848038 |

