- AC Motor
- HVAC Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 17.913 in |
| Enclosure | TEFC |
| Motor Application | HVAC |
| Input Phase | Three Phase |
| Frame | 182/4T |
| Full Load Amps | 5.2 |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| HP | 5 |
| Full Load Efficiency | 89.5 % |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Weight | 79.693 LB |
| EAN or UPC | 79091587804020 |

