- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load Efficiency | 89.5 % |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Mounting | Pad Mounted |
| Full Load Amps | 6.45 |
| Phase | Three Phase |
| Frame | 184Y |
| HP | 5 |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Enclosure | TEAO |
| Weight | 110.0 LB |
| EAN or UPC | 79093225673890 |

