- AC Motor
- Farm Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 6.45 |
| Frame | 182/4TC |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Phase | Three Phase |
| HP | 5 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Foot Mounted |
| Motor Application | Farm Duty |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| C Dimension | 15.86 in |
| Hz | 60 Hz |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 230/460 |
| Weight | 109.0 LB |
| EAN or UPC | 79091588137738 |

