Skip to content Skip to navigation menu
Weg Electric Corp.00518ET3EBMQ184TC-W2

00518ET3EBMQ184TC-W2

Brake Motor
Item #112705117
  • AC Motor
  • Brake Motor Application
  • 5 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • C-Face - Foot Mounted
  • TEFC Enclosure
  • 182/4TC Frame
+ Show More + Show Less
Weg Electric Corp.00518ET3EBMQ184TC-W2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Brake Motor Application
  • 5 hp
  • 1800 rpm
  • Three Phase
Motor Application Brake Motor
Enclosure TEFC
Service Factor 1.25
HP 5
Full Load Amps 6.45
Input Phase Three Phase
Frame 182/4TC
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
RPM 1800 rpm
Phase Three Phase
Voltage Rating 230/460
C Dimension 19.314 in
Hz 60 Hz
Full Load Efficiency 89.5 %
Mounting C-Face - Foot Mounted
Weight 136.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison