- AC Motor
- Brake Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Frame | 182/4T |
| Full Load Amps | 6.45 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 5 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| C Dimension | 19.314 in |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Motor Application | Brake Motor |
| Weight | 136.0 LB |
| EAN or UPC | 79093222155634 |

