- AC Motor
- HVAC Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| HP | 5 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 6.5 |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| RPM | 1800 rpm |
| Motor Application | HVAC |
| Frame | 182/4TC |
| Full Load Efficiency | 89.5 % |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| C Dimension | 17.913 in |
| Weight | 79.0 LB |
| EAN or UPC | 79092655300512 |

