- AC Motor
- Farm Duty Motor Application
- 5 hp
- 1800 rpm
- Single Phase
| Hz | 60 Hz |
| Full Load Efficiency | 79 % |
| Mounting | C-Face - Foot Mounted |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 5 |
| Frame | 184TC |
| Input Phase | Single Phase |
| C Dimension | 17.05 in |
| Enclosure | TEFC |
| Phase | Single Phase |
| Full Load Amps | 10.7 |
| Motor Application | Farm Duty |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Weight | 119.0 LB |
| EAN or UPC | 79091588140776 |

