- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Single Phase
| Motor Shaft Length | 2 3/4 in |
| Motor Shaft Size | 1 1/8 in |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Open End Bearing | 6206-ZZ |
| Voltage | 208-230/460 |
| Epact Nominal Full Load Efficiency | 87.5 % |
| HP | 5 |
| Frame Material | Cast Iron |
| Full Load Efficiency | 79 % |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Voltage Rating | 208-230/460 |
| Brake Feature | No |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| C Dimension | 17.05 in |
| Full Load Pf | 92 |
| Washdown Duty | No |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Frame | 184T |
| Design | B |
| Full Load Amps | 10.7 |
| Motor Application | General Purpose |
| Mounting Style | F-1 |
| Drive End Bearing | 6206-ZZ |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 157.0 LB |
| EAN or UPC | 7892304571064 |

