- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1800 rpm
- Single Phase
| Full Load Efficiency | 79 % |
| HP | 5 |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Motor Application | Pump Duty |
| Enclosure | TEFC |
| Voltage Rating | 115/208-230 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 21.4 |
| Frame | 184JP |
| RPM | 1800 rpm |
| C Dimension | 20.429 in |
| Hz | 60 Hz |
| Weight | 153.0 LB |

