- AC Motor
- Explosion Proof Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| HP | 5 |
| Full Load Amps | 5.46 |
| C Dimension | 19.45 in |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Full Load Efficiency | 89.5 % |
| Frame | 215T |
| Voltage Rating | 575 |
| Weight | 226.0 LB |
| EAN or UPC | 7894171938902 |

