- AC Motor
- Explosion Proof Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 89.5 % |
| HP | 5 |
| Service Factor | 1.15 |
| C Dimension | 19.45 in |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Frame | 215TC |
| Motor Application | Explosion Proof |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Full Load Amps | 6.83 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Foot Mounted |
| Enclosure | TEFC |
| Weight | 175.0 LB |
| EAN or UPC | 7892304607879 |

