
- AC Motor
- IEEE Severe Duty Motor Application
- 5 hp
- 1200 rpm
- Three Phase
RPM | 1200 rpm |
Voltage Rating | 460 |
Phase | Three Phase |
Frame | 213/5T |
Input Phase | Three Phase |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Mounting | Foot Mounted |
Full Load Amps | 6.83 |
Motor Application | Severe Duty |
HP | 5 |
Full Load Efficiency | 89.5 % |
Weight | 190.0 LB |
EAN or UPC | 7891327136694 |
