
- AC Motor
- IEEE Severe Duty Motor Application
- 5 hp
- 1200 rpm
- Three Phase
Enclosure | TEFC |
Frame | 213/5T |
Full Load Efficiency | 89.5 % |
Motor Application | Severe Duty |
Full Load Amps | 5.46 |
RPM | 1200 rpm |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Input Phase | Three Phase |
HP | 5 |
Voltage Rating | 575 |
Mounting | Foot Mounted |
Phase | Three Phase |
Weight | 190.0 LB |
EAN or UPC | 7891327140066 |
