- 5 hp
- 1200 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Frame Material | Cast Iron |
| Poles | 6 |
| Washdown Duty | No |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting Style | F-2 |
| Full Load rpm | 1135 rpm |
| Hz | 60 Hz |
| Design | D |
| Full Load Pf | 76 |
| Motor Shaft Size | 1 3/8 in |
| Drive End Bearing | 6208-ZZ |
| Enclosure | ODP |
| Voltage Rating | 460, 230, 208 |
| Brake Feature | No |
| HP | 5 |
| Frame | 215T |
| Service Factor | 1.15 |
| Motor Application | Oil Well Pumping |
| Full Load Amps | 7.1 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Shaft Length | 3.38 in |
| Open End Bearing | 6206-ZZ |
| Weight | 128.0 LB |
| EAN or UPC | 7890705615073 |

