- AC Motor
- General Purpose Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Amps | 6.7 |
| Enclosure | TEFC |
| Frame | 213/5TC |
| Efficiency Group | NEMA Premium® |
| Frame Material | Rolled Steel |
| RPM | 1200 rpm |
| Mounting | C-Face - Footless |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 5 |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 230/460 |
| Weight | 161.678 LB |
| EAN or UPC | 79091585384098 |

