- AC Motor
- Brake Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| Hz | 60 Hz |
| Motor Application | Brake Motor |
| Mounting | Foot Mounted |
| Frame | 213/5T |
| HP | 5 |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| Full Load Amps | 6.83 |
| C Dimension | 23.188 in |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1200 rpm |
| Weight | 251.0 LB |
| EAN or UPC | 79093222155498 |

