- AC Motor
- HVAC Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Frame | 213/5T |
| HP | 5 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | HVAC |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 230/460 |
| RPM | 1200 rpm |
| Full Load Amps | 6.7 |
| Enclosure | TEFC |
| Weight | 156.0 LB |
| EAN or UPC | 79091587119636 |

