- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 89.5 % |
| Full Load Amps | 6.7 |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| HP | 5 |
| Frame | 213/5JM |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Motor Application | Pump Duty |
| Weight | 161.658 LB |
| EAN or UPC | 79093221435140 |

