- AC Motor
- Oil Well Pumping Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Frame | 213/5T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Motor Application | Oil Well Pumping |
| Full Load Amps | 7.73 |
| Full Load Efficiency | 77 % |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| HP | 5 |
| Voltage Rating | 208-230/460 |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Weight | 181.0 LB |
| EAN or UPC | 79091585556280 |

