- AC Motor
- Severe Duty Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| HP | 5 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Frame | L213/5T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| C Dimension | 20.461 |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Efficiency Group | Super Premium Efficient |
| Full Load Amps | 6.8 |
| Hz | 60 Hz |
| Motor Application | Severe Duty |
| Full Load Efficiency | 91 % |
| Weight | 203.0 LB |
| EAN or UPC | 7891327884908 |

