- AC Motor
- Cooling Tower Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Enclosure | TEAO |
| Full Load Amps | 6.83 |
| Voltage Rating | 230/460 |
| HP | 5 |
| Frame | 213/5T |
| Phase | Three Phase |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Service Factor | 1.25 |
| C Dimension | 18.739 in |
| RPM | 1200 rpm |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Cooling Tower |
| Full Load Efficiency | 89.5 % |
| Weight | 175.0 LB |
| EAN or UPC | 79094920184834 |

