- AC Motor
- Explosion Proof Motor Application
- 5 hp
- 900 rpm
- Three Phase
| Frame | 254T |
| Efficiency Group | NEMA Premium® |
| RPM | 900 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 23.175 in |
| HP | 5 |
| Motor Application | Explosion Proof |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Full Load Amps | 7.93 |
| Hz | 60 Hz |
| Full Load Efficiency | 87.5 % |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Weight | 321.0 LB |
| EAN or UPC | 7891327305304 |

