
- AC Motor
- IEEE Severe Duty Motor Application
- 5 hp
- 900 rpm
- Three Phase
Voltage Rating | 460 |
Motor Application | Severe Duty |
Full Load Amps | 7.58 |
Input Phase | Three Phase |
C Dimension | 24.945 in |
RPM | 900 rpm |
Mounting | C-Face - Foot Mounted |
Service Factor | 1.25 |
Full Load Efficiency | 87.5 % |
Frame | 254/6TC |
HP | 5 |
Phase | Three Phase |
Hz | 60 Hz |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 278.0 LB |
EAN or UPC | 7894171312511 |
