
- AC Motor
- General Purpose Motor Application
- 5 hp
- 900 rpm
- Three Phase
Motor Application | General Purpose |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
C Dimension | 24.945 in |
Hz | 60 Hz |
Mounting | Foot Mounted |
Frame | 254/6T |
Phase | Three Phase |
Service Factor | 1.25 |
Voltage Rating | 575 |
Enclosure | TEFC |
Input Phase | Three Phase |
RPM | 900 rpm |
HP | 5 |
Full Load Amps | 6.06 |
Full Load Efficiency | 87.5 % |
Efficiency Group | NEMA Premium® |
Weight | 304.0 LB |
EAN or UPC | 79091586265570 |
