- AC Motor
- Brake Motor Application
- 5 hp
- 900 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Amps | 7.58 |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Voltage Rating | 230/460 |
| Motor Application | Brake Motor |
| HP | 5 |
| RPM | 900 rpm |
| Full Load Efficiency | 87.5 % |
| C Dimension | 29.839 in |
| Frame | 254/6T |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Weight | 341.0 LB |
| EAN or UPC | 79093222153722 |

