Skip to content Skip to navigation menu
Weg Electric Corp.00456AP3EGD145TZ-S

00456AP3EGD145TZ-S

Farm Duty - TEAO
Item #112709077
  • AC Motor
  • Farm Duty Motor Application
  • 3 to 4.5 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • TEAO Enclosure
  • 143/5TZ Frame
+ Show More + Show Less
Weg Electric Corp.00456AP3EGD145TZ-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Farm Duty Motor Application
  • 3 to 4.5 hp
  • 3600 rpm
  • Three Phase
C Dimension 13.582 in
Mounting Foot Mounted
Frame 143/5TZ
Enclosure Designation TEAO - Totally Enclosed, Air Over
Enclosure TEAO
Hz 60 Hz
Full Load Amps 5.5
Voltage Rating 230/460
Phase Three Phase
Full Load Efficiency 83.9 %
Motor Application Farm Duty
Service Factor 1
Input Phase Three Phase
Frame Material Rolled Steel
Efficiency Group Epact Efficient
RPM 3600 rpm
Weight 46.0 LB
EAN or UPC 79092657236994
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison