- AC Motor
- General Purpose Motor Application
- 5.5 hp
- 1800/1500 rpm
- Three Phase
| Service Factor | 1.25 |
| Voltage Rating | 460/380-415/660-690 |
| Motor Application | General Purpose |
| RPM | 1.2 rpm |
| Enclosure | TEFC |
| Hz | 60/50 Hz |
| C Dimension | 15.472 in |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 5 1/2 |
| Input Phase | Three Phase |
| Frame | 112M |
| Full Load Efficiency | 89.5 % |
| Mounting | Foot Mounted |
| Full Load Amps | 7.28 |
| Weight | 92.325 LB |
| EAN or UPC | 79093232850772 |

