- AC Motor
- General Purpose Motor Application
- 5.5 hp
- 900/750 rpm
- Three Phase
| Phase | Three Phase |
| Frame | 160M |
| Hz | 60/50 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Full Load Efficiency | 86.5 % |
| HP | 5 1/2 |
| Motor Application | General Purpose |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| RPM | 1.2 rpm |
| Enclosure | TEFC |
| Voltage Rating | 460/380-415/660-690 |
| C Dimension | 23.543 in |
| Full Load Amps | 8.17 |
| Weight | 299.0 LB |
| EAN or UPC | 79092650394790 |

