- AC Motor
- Cooling Tower Motor Application
- 3/0.75 hp
- 1800/900 rpm
- Three Phase
| Frame | 182T |
| Service Factor | 1.25 |
| Full Load Efficiency | 87.5 % |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 3.99 |
| Voltage Rating | 460 |
| Motor Application | Cooling Tower |
| RPM | 2 rpm |
| Hz | 60 Hz |
| C Dimension | 14.86 in |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Weight | 100.0 LB |
| EAN or UPC | 79090186761970 |

