
- AC Motor
- IEEE Severe Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
RPM | 3600 rpm |
Voltage Rating | 460 |
Full Load Efficiency | 86.5 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Amps | 3.63 |
Mounting | C-Face - Foot Mounted |
Phase | Three Phase |
Hz | 60 Hz |
Motor Application | Severe Duty |
Enclosure | TEFC |
Input Phase | Three Phase |
Frame | 182/4TC |
HP | 3 |
Weight | 92.0 LB |
EAN or UPC | 7894171284955 |
