
- AC Motor
- IEEE Severe Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
Service Factor | 1.25 |
Voltage Rating | 575 |
Enclosure | TEFC |
HP | 3 |
Full Load Efficiency | 86.5 % |
Frame | 182/4T |
Motor Application | Severe Duty |
Phase | Three Phase |
C Dimension | 15.86 in |
Mounting | Foot Mounted |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Amps | 2.9 |
RPM | 3600 rpm |
Input Phase | Three Phase |
Hz | 60 Hz |
Weight | 92.0 LB |
EAN or UPC | 7894171285723 |
