- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| C Dimension | 12.362 in |
| Full Load Efficiency | 85.5 % |
| Frame Material | Rolled Steel |
| Mounting | C-Face - Foot Mounted |
| Hz | 60 Hz |
| Full Load Amps | 2.9 |
| Voltage Rating | 575 |
| Phase | Three Phase |
| HP | 3 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| Frame | 143/5TC |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 42.695 LB |
| EAN or UPC | 79091585512934 |

