- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Frame | 143/5T |
| Phase | Three Phase |
| Full Load Efficiency | 85.5 % |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| HP | 3 |
| Full Load Amps | 3.6 |
| Weight | 42.662 LB |
| EAN or UPC | 79091584136902 |

