- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Service Factor | 1.15 |
| Input Phase | Single Phase |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Frame | 56H |
| Full Load Efficiency | 84.1 % |
| Voltage Rating | 115/208-230 |
| Mounting | Foot Mounted |
| Full Load Amps | 12.2 |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 3 |
| C Dimension | 13.465 in |
| Efficiency Group | Premium Efficient |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Weight | 44.0 LB |
| EAN or UPC | 79092650696290 |

