- AC Motor
- Compressor Duty Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Mounting | Foot Mounted |
| Frame | 56H |
| Enclosure | ODP |
| Hz | 60 Hz |
| Full Load Amps | 12.7 |
| Phase | Single Phase |
| Voltage Rating | 208-230 |
| HP | 3 |
| C Dimension | 12.677 in |
| Input Phase | Single Phase |
| Motor Application | Compressor Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Service Factor | 1 |
| Full Load Efficiency | 80 % |
| Weight | 41.0 LB |
| EAN or UPC | 79093222110770 |

