- AC Motor
- HVAC Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Frame | 182/4T |
| HP | 3 |
| Full Load Amps | 3 |
| Weight | 67.564 LB |
| EAN or UPC | 7899058020671 |

