- AC Motor
- Brake Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| C Dimension | 19.314 in |
| HP | 3 |
| Motor Application | Brake Motor |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Frame | 182/4T |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 3.63 |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 86.5 % |
| Weight | 140.0 LB |
| EAN or UPC | 79093223043978 |

