- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | C-Face - Footless |
| Hz | 60 Hz |
| Full Load Amps | 3.5 |
| Motor Application | General Purpose |
| Frame | 56C |
| Full Load Efficiency | 86.5 % |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| RPM | 3600 rpm |
| HP | 3 |
| Weight | 52.0 LB |
| EAN or UPC | 79093222410986 |

