- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| HP | 3 |
| Frame Material | Rolled Steel |
| Motor Application | Pump Duty |
| Frame | 182/4JP |
| Voltage Rating | 230/460 |
| C Dimension | 20.906 in |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load Amps | 3.7 |
| RPM | 3600 rpm |
| Weight | 87.824 LB |
| EAN or UPC | 7899058014786 |

