- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| HP | 3 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Mounting | P-Base |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Frame | 145HP |
| Enclosure | TEFC |
| Full Load Amps | 3.71 |
| Full Load Efficiency | 86.5 % |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Weight | 74.0 LB |
| EAN or UPC | 79093222858016 |

