- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Motor Application | General Purpose |
| Motor Shaft Size | 1 1/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting | Foot Mounted |
| Voltage Rating | 115/208-230 |
| Poles | 2 |
| Full Load Amps | 13.6 |
| HP | 3 |
| Motor Shaft Length | 2 3/4 in |
| Frame Material | Cast Iron |
| Mounting Style | F-1 |
| Design | B |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Epact Nominal Full Load Efficiency | 85.5 % |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Washdown Duty | No |
| Full Load Efficiency | 80 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Frame | W182T |
| Voltage | 115/208-230 |
| Weight | 98.0 LB |
| EAN or UPC | 7892304297896 |

