- AC Motor
- Severe Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Frame | 182/4T |
| Service Factor | 1.25 |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Motor Application | Severe Duty |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| C Dimension | 15.86 in |
| Hz | 60 Hz |
| Full Load Efficiency | 88.5 % |
| Full Load Amps | 3.67 |
| RPM | 3600 rpm |
| Efficiency Group | Super Premium Efficient |
| HP | 3 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 91.0 LB |
| EAN or UPC | 79091583895206 |

