- AC Motor
- Farm Duty Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Full Load Amps | 12.7 |
| Voltage Rating | 115/230 |
| Phase | Single Phase |
| Input Phase | Single Phase |
| C Dimension | 13.988 in |
| HP | 3 |
| RPM | 3600 rpm |
| Full Load Efficiency | 80 % |
| Enclosure | TEAO |
| Motor Application | Farm Duty |
| Mounting | Foot Mounted |
| Frame | 143/5TZ |
| Service Factor | 1.15 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Weight | 46.0 LB |
| EAN or UPC | 79092657379486 |

