- AC Motor
- Cooling Tower Motor Application
- 3/0.75 hp
- 1200/600 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Service Factor | 1.15 |
| Full Load Amps | 4.11 |
| Enclosure | TEFC |
| RPM | 2 rpm |
| Motor Application | Cooling Tower |
| Voltage Rating | 460 |
| Frame | 213/5T |
| C Dimension | 19.517 in |
| Full Load Efficiency | 84 % |
| Phase | Three Phase |
| Weight | 100.0 LB |
| EAN or UPC | 79093239976116 |

