- AC Motor
- Explosion Proof Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 575 |
| Full Load Efficiency | 89.5 % |
| HP | 3 |
| Motor Application | Explosion Proof |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Full Load Amps | 3.13 |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Frame | 182T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 14.862 in |
| Hz | 60 Hz |
| Weight | 123.0 LB |
| EAN or UPC | 7894171940769 |

