- AC Motor
- IEEE Severe Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Mounting | C-Face - Footless |
| Full Load Efficiency | 89.5 % |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Motor Application | Severe Duty |
| Frame | 182/4TC |
| Full Load Amps | 3.91 |
| Phase | Three Phase |
| C Dimension | 17.08 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Input Phase | Three Phase |
| HP | 3 |
| RPM | 1800 rpm |
| Weight | 108.0 LB |
| EAN or UPC | 79091588431454 |

