- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Frame | 56HZ |
| Full Load Amps | 3.97 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 3 |
| Frame Material | Rolled Steel |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 86.9 % |
| Phase | Three Phase |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Enclosure | ODP |
| C Dimension | 13.071 in |
| Weight | 35.0 LB |
| EAN or UPC | 79092653028258 |

